Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H
Mfr # LFPR3620
Zoro # G9789685
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Length 36 in
- Width 36 in
- Height 24 in
- Color Swiss Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LFPR3620
- Zoro # G9789685
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 36 in |
Width | 36 in |
Height | 24 in |
Size | 34 in Dia x 24 in H |
Details
Item | Swiss Coffee Patio Round Fire Pit Cover, |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Color | Swiss Coffee |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Fire Pit Covers are designed to protect fire pits from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. OUTDOOR COVERS: Fits round fire pits 36"DIA x 24"H. Two-year limited warranty. Water-resistant fabric is ideal for high moisture climates. Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams. UV stability added during material production to reduce fading. 2 inch wide hook and loop straps to secure cover in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Real One - Repair Kit (632347)
- DEROMA Siena 3.7 in. H X 4.3 in. D Clay Vaso Mini Planter Terracotta (TLG11PZ)
- SWISHER Blade-20 1/2 (9004)
- R & V WORKS CBB Cajun Bayou Broiler - 60000 BTU LP (698CBB)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- DUCK COVERS Ultimate Mocha Patio Round Fire Pit Cover, 36" Dia x 24"H (UFPR3620)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 32"L x 32"W x 24"H (UFPS3232)
- DUCK COVERS Elegant Swiss Coffee Patio Square Fire Pit Cover, 50"x50"x24" (LFPS5050)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- TERASU GARDEN SUPPLIES 0.5 in. Krystallo Crushed Reflective Fire Glass (TE2844289)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories