Elegant Swiss Coffee Patio Rectangle Table Set Cover, 140"x80"x32"
Mfr # LTO14080
Zoro # G9789825
Key Features
- Width 80 in
- Length 140 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 140 in L x 80 in W x 32 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LTO14080
- Zoro # G9789825
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 80 in |
Length | 140 in |
Cover Dimensions | 140 in L x 80 in W x 32 in H |
Size | 140 in L x 80 in W x 32 in H |
Height | 32 in |
Details
Item | Swiss Coffee Patio Rect. Table Set Cover |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- • PATIO COVERS: Fits rectangular/oval patio tables & 6 patio chairs 140"L x 80"W x 32"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• A combination of nylon straps with side-release buckles firmly secures cover in place• Duck Covers recommend you store cushions separately when not in use• Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Clutch-Electric Pt (717P06468)
- A & I PRODUCTS Pulley, Water Pump (Double Groove) 6.6" x5.4" x7.4" (A-15451-74250)
- BRIGGS & STRATTON Governor Link Spring (692207)
- DEWALT Pressure Washer (DWPW3000)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- DUCK COVERS Soteria Grey RainProof Patio Loveseat Cover, 38"x62" (RLV623835)
- DUCK COVERS Essential Latte Patio Chaise Lounge Cover, 74"x34"x32" (ECE743432)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 68 Inch (LLV704135)
- DUCK COVERS Essential Latte Patio Chair Cover, 32"x37" (ECH323736)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- Duck Covers Furniture Covers