Shop All Furniture Covers
Duck Covers
Elegant Swiss Coffee Patio Rectangle Table Set Cover, 127"x84"x32"
Mfr # LTO12784
Zoro # G9789764
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 127 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LTO12784
- Zoro # G9789764
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 127 in |
Height | 32 in |
Size | 127 in L x 84 in W x 32 in H |
Details
Item | Swiss Coffee Patio Rect. Table Set Cover |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Swiss Coffee Patio Rect. Table Set Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Lockey Chain Link Mounting Kit for TB200, TB400, TB600, TB250, TB450, and TB650 (TBLINX)
- BRIGGS & STRATTON Dipstick Tube Assembly (697184)
- SOIL MENDER PRODUCTS SM-PM-109-8QT 109 POTTING MIX (50150380)
- LANDSCAPERS SELECT Sprinkler Square Pattern (GS9510)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 90" Dia x 29"H (LTR09090)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- Duck Covers Furniture Covers