Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32"
Mfr # LCE803032
Zoro # G9789563
Key Features
- Width 34 in
- Length 80 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 80 in L x 34 in W x 32 in H
Product Information
- Brand Duck Covers
- MFR # LCE803032
- Zoro # G9789563
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 80 in |
Cover Dimensions | 80 in L x 34 in W x 32 in H |
Height | 32 in |
Size | 80 in L x 34 in W x 32 in H |
Details
Item | Swiss Coffee Patio Chaise Lounge Cover,E |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- • PATIO COVERS: Fits chaise lounge chairs 80"L x 34"W x 32"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• A combination of nylon straps with side-release buckles firmly secures cover in place• Duck Covers recommend you store cushions separately when not in use• Please refer to your furniture's care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Adjustable Soap Injector, 3/8 Inch Plug x 3/8 Inch Coupler - 4000 PSI (PW7161)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- MACABEE Snap Trap For Gophers (MGT)
- BULLY TOOLS Field Hoe, 8", Long Fiberglass Handle (92323)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 60 Inch (LLV623835)
- DUCK COVERS Soteria Grey RainProof Patio Round Table Set Cover, 76"x76" (RTR07676)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x22.5" (UBB722249)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 98"W x 24"D x 44"H (ULR1002644)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 94"W x 94"D x 14"H (UHT969614)
- MODERN LEISURE Monterey Deep Seated Patio Lounge Chair Cover, 38 in. L x 4 in. W x 31 in. H, Beige (2903)
- Duck Covers Patio Furniture