Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36"
Mfr # LCH404036
Zoro # G9789667
Key Features
- Width 40 in
- Length 40 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 40 in W x 40 in D x 36 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LCH404036
- Zoro # G9789667
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 40 in |
Length | 40 in |
Cover Dimensions | 40 in W x 40 in D x 36 in H |
Height | 36 in |
Size | 40 in W x 40 in D x 36 in H |
Details
Item | Swiss Coffee Patio Chair Cover,Elegant,4 |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits patio chairs 40"W x 40"D x 36"H Two-year limited warranty Waterproof fabric is ideal for high moisture climates Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams A combination of nylon straps with side-release buckles firmly secures cover in place Duck Covers recommend you store cushions separately when not in use Please refer to your furnitureâ€s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Choke Control Cable 290-148 For Toro 102118 (290-148)
- STENS New Inner Air Filter For Case 420Ct, 445Ct, 40Xt, 1840 And 1845 Loaders, 410. 420, 430 (102-077)
- LOGO BRANDS Cincinnati Bengals 24 Can Cooler (607-63)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- DUCK COVERS Ultimate Stackable Patio Chair Cover - Mocha Cappuccino (DU131270)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- Duck Covers Furniture Covers