Shop All Furniture Covers
Duck Covers
Elegant Heavy Duty Barbecue Grill, 65"x25"x48"
Mfr # LBB672748
Zoro # G9789527
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 67 in
- Length 27 in
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 65 in W x 25 in D x 48 in H
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LBB672748
- Zoro # G9789527
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 67 in |
Length | 27 in |
Cover Dimensions | 65 in W x 25 in D x 48 in H |
Height | 48 in |
Size | 65 in W x 25 in D x 48 in H |
Details
Item | Heavy Duty Barbecue Grill Barbecue Grill |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Grill Covers are designed to protect BBQ grills from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. GRILL COVERS: Fits barbecue grills 67"W x 27"D x 48"H. Two-year limited warranty. Waterproof fabric is ideal for high moisture climates. Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams. UV stability added during material production to reduce fading. 2 inch wide hook and loop straps to secure cover in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Green Bay Packers Quad Chair (612-13Q)
- ILC Replacement for Ezgo / Cushman / Textron PRO FIT OIL Filter E Z GO Cushman Club CAR Kawasaki (PRO FIT OIL FILTER E Z GO CUSHMAN CLUB CAR KAWASA)
- OREGON ControlCut Chainsaw Chain 10", 1/4" Pitch, .050 Gauge, 58 Drive Links (A58)
- FARNAM Farnam Leather New Condtnr 16oz 1 - 3001409 (275337)
- DUCK COVERS 32 in. Ultimate Square Fire Pit Cover - Mocha Cappuccino (DU131254)
- DUCK COVERS Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32" (UAC3430)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- DUCK COVERS 36 in. Ultimate Round Fire Pit Cover - Mocha Cappuccino (DU131272)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- Duck Covers Furniture Covers