Shop All Furniture Covers
Duck Covers
Duck Dome White Paito Dome Airbag, 32"x24"
Mfr # DD2432
Zoro # G9790744
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 32 in
- Color White
- Material Woven Polypropylene
- Cover Dimensions 32 in L x 24 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # DD2432
- Zoro # G9790744
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 24 in |
Length | 32 in |
Cover Dimensions | 32 in L x 24 in W |
Height | 24 in |
Size | 32 in L x 24 in W |
Details
Item | White Paito Dome Airbag,32"x24" |
Color | White |
Material | Woven Polypropylene |
Description
Take your covers to a higher level with Duck Covers. Our patented Duck Domes create a dome-shaped cover that repels water, snow, and debris. Gone are the days where you have to watch those little lakes settle on top your cover. Give your covers a lift and watch the rain roll away like Water Off A Duck’s BackTM. When using our Duck Domes, please note that cold air will decrease the pressure. Adding air periodically will return airbag to full inflation.
- Duck Dome airbag measures 32"L x 24"W. Best paired with patio chairs less than 32"W
- For optimal results, pair with Duck Covers model numbers UCH29283049, ECH293036, or LCH323736 chair covers
- 90-day warranty
- Fits into the low points of outdoor furniture, creating a dome-shaped surface under the cover
- Prevents those little lakes and debris from settling on top of your patio furniture cover
- Includes inflator adapter
- Colder air will naturally decrease the Duck Dome's pressure, remember to add air periodically
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGO Fire Starter 30 ct (FS30)
- RYOBI Replacement Fan For One Plus 18-V Blower (529437004)
- LITTLE GIANT Beehive Log (BEELOG)
- POLAR-TECH Ice-Brix Poly Pouch, Reusable, Leak-proof, 32 oz. (IB 32)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- DUCK COVERS Essential Latte Patio Chaise Lounge Cover, 74"x34"x32" (ECE743432)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- DUPONT Tyvek 1.88 in. x 164 ft. Tape; White (5018774)
- Duck Covers Patio Furniture