Duck Covers USO793735 79 in. Duck Covers Ultimate Patio Sofa Cover - Mocha Cappuccino
Mfr # USO793735
Zoro # G303895478
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # USO793735
- Zoro # G303895478
- UPC # 856451005176
- Country of Origin China
- Category Furniture Covers
Description
Fits Sofas up to 77" wide. These covers are the "ultimate" becuase they are ideal for use in harsh weather and strong wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Migrate to the best patio furniture covers today.
We providing a better way to protect your possessions gain back your space and eliminate clutter. Our products and solutions beyond the traditional options and innovative products, Outdoor furniture covers to car covers.
Features- Duck Covers recommend you store cushions separately when not in use
- Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
- A combination of nylon straps with side-release buckles and shock cord with locks firmly secures cover in place
- UV stability added during material production to reduce fading
- Unlike competitive covers, Seamsealer tape applied during manufacturing process prevents water penetrating the cover at the seams
- 100% Waterproof - Ideal for high moisture climates
- Color: Mocha Cappuccino
- Material: Polyester
- Size: 79 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME Dollar Weed Control Granules 17 lb (11913)
- EZ VANE EZ Vane EZ1110-RF Rooster Bird Weathervane with Roof Mount (EZ1110-RF)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- LOGO BRANDS Arizona Economy Canopy (106-39E)
- DUCK COVERS Soteria Grey RainProof Patio Loveseat Cover, 38"x62" (RLV623835)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 36"x37"x36" (LCH363736)
- KWIK-COVERS Kwik-Covers CANCVR-55gal-PATRIOTIC 55 GALLON KWIK-CAN COVER-PATRIOTIC STARS AND STRIPES (CANCVR-55gal-PATRIOTIC)
- Duck Covers Patio Furniture