Shop All Patio Club Chairs & Chaise Lounges
Duck Covers
Bamboo Beach Chair, Olympic Forest
Mfr # DOFCH2522
Zoro # G501703568
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Seat 19.75" W x 10.5" D - Backrest 19.5" W x 15.75" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # DOFCH2522
- Zoro # G501703568
- UPC # 52963061390
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Size | Seat 19.75" W x 10.5" D - Backrest 19.5" W x 15.75" H |
Details
Color | Olympic Forest |
Description
Designed for easy use and comfort, our beach chairs are lightweight and fit into compact spaces, ideal for traveling. The Duck Covers design team developed these chairs with bamboo, which is a natural contender against the elements and made for long-lasting style. The colorful backrests are made with water-resistant polyester fabric and a water-repellent coating to make this chair the ultimate beach buddy.
Beach chair measures a comfortable 19.75"W x 10.5"D for the seat and 19.5"W x 15.75"H for the soft backrest. When sitting, the front of the seat to the ground is 10.75" while the rear of seat to the ground is 6"
The Duck Covers Beach Chair is made with 100% solid wood bamboo, perfect for resisting the elements
Designed for easy transport and storage
The backrest is available in a variety of bright colors and patterns that match our collection of accent pillows and seat cushions
250 lbs weight capacity- that's approximately 95 puppies!
One-year limited warranty
Beach chair measures a comfortable 19.75"W x 10.5"D for the seat and 19.5"W x 15.75"H for the soft backrest. When sitting, the front of the seat to the ground is 10.75" while the rear of seat to the ground is 6"
The Duck Covers Beach Chair is made with 100% solid wood bamboo, perfect for resisting the elements
Designed for easy transport and storage
The backrest is available in a variety of bright colors and patterns that match our collection of accent pillows and seat cushions
250 lbs weight capacity- that's approximately 95 puppies!
One-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 911969A A/C Coil Box Cabinet (911969A)
- CHAPIN 3G Metal Tripoxy Sprayer (31430)
- JACTO Jacto Sprayer Replacement DF Deflector Fan Nozzles (1197483)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- FROST KING Lawn Chair Clips (CL1)
- COSCO Novogratz Poolside Gossip Collection, Teddi Outdoor Lounge Chairs, 2-piece, Charcoal (88061CWGE)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- Duck Covers Outdoor Chairs