Shop All Anti-slip tapes, Treads & Stair Nosings
Duck Brand
Tread Tape, 2"x5 yd., 3" Core, Black
Mfr # 1027475
Zoro # G7195161
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Legend
- Grit Size Proprietary
- Tape Brand Duck Tape(R)
- Imperial Tape Width 2 in
- Imperial Tape WxL 2 in x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1027475
- Zoro # G7195161
- UPC # 075353042045
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Grit Size | Proprietary |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 15 ft |
Imperial Tape Length | 15 ft |
Details
Item | Anti-Slip Tape |
Legend | No Legend |
Tape Brand | Duck Tape(R) |
Brand | Duck Tape(R) |
Brand-Sub Brand | Duck Tape(R) |
Description
Anti-Slip Tape, 2 in, 15 ft, Grit Size Proprietary, Tape Brand Duck Tape(R), Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Green, 2XL (V1021260U-2XL)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- SUNDSTROM SAFETY Respirator Kit, DMP, M/L (H05-6821M)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- INCOM Tape, Engineer Grd, Rflctiv, 2"X30ft, Yl/Blk (RST106)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Red (6FXW1)
- Duck Brand Anti-slip tapes, Treads & Stair Nosings