Shop All Masking Tapes
Duck Brand
Tape, Masking, .94inx60 yd., Green
Mfr # 240572
Zoro # G4071000
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 21 lb/in
- Width 0.94"
- Length 60 yds
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 240572
- Zoro # G4071000
- UPC # 040074022751
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 0.94" |
Length | 60 yds |
Details
Material | Crepe Paper |
Tensile Strength | 21 lb/in |
Item | Tape,Masking,.94inx60 yd.,Green |
Color | Green |
Description
Tape,Masking,.94inx60 yd.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Double Sided Film Tape, 6 1/2 in in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.6.5"X50')
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- RUST-OLEUM 1 gal Sealer, High Gloss Finish, Clear, Water Base (317927)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- DUCK BRAND 0.94 in. W X 60 yd L Beige Regular Strength Masking Tape (286502)
- DUCK BRAND 2.83 in. W X 60 yd L Tan Regular Strength Masking Tape (286505)
- DUCK BRAND Paint Tape .94X60Yd Blue (240193)
- DUCK BRAND Duck 240349 0.70 in. x 60 yd General Use Masking Tape - pack of 24 (12708)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- ZORO SELECT Masking Tape, Paper, Green, 2", PK24 (TC602-Light Green)
- Duck Brand Masking Tapes