Shop All Packing Tape Dispensers
Duck Brand
Tape Gun, 3" Wide, Green
Mfr # 1064012
Zoro # G7195170
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3"
- Color Green
- Features Adjustable Tension Control Knob for Easy and Smooth Tape Dispensing; Durable for Heavy Duty Performance;
- Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 1064012
- Zoro # G7195170
- UPC # 075353078525
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3" |
Core Diameter | 3" |
Details
Item | Tape Gun,3" Wide,Green |
Color | Green |
Features | Adjustable Tension Control Knob for Easy and Smooth Tape Dispensing; Durable for Heavy Duty Performance; |
Description
Tape Gun,3 In. Wide,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08865)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- MASTERVISION 80"x76" Steel Dry Erase Board, Aluminum Frame (QR5507)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- DUCK BRAND Tape Gun, 3" Core, Metal/Plastic (1078566)
- DUCK BRAND Max Strength Packaging Tape Dispenser Gun, No Color (DUC284984)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- 3M Scotch Tape, 3/4inx1296in (600-6PK)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- BETTER PACKAGES Keypad For 3Tjh9 Model Bp500 (B50000301)
- UNIVERSAL Manual Tape Dispenser for Gummed Packing Tape, 3 in. Core, 48 oz Reservoir, Stainless Steel Blades (UFS899862)
- Duck Brand Packing Tape Dispensers