Shop All Packing Tape Dispensers
Duck Brand
Tape Gun, 3" Core, Metal/Plastic
Mfr # 1078566
Zoro # G7195231
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 1-7/8"
- Color Orange
- Features Adjustable Tension Control Knob for Easy and Smooth Tape Dispensing; Anti-microbial Foam Handle; Includes 1 Roll of Clear, 1-7/8" by 60 yd. HP260 High Performance Packing Tape
- Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1078566
- Zoro # G7195231
- UPC # 075353077146
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1-7/8" |
Core Diameter | 3" |
Details
Item | Tape Gun,3" Core,Metal/Plastic |
Color | Orange |
Features | Adjustable Tension Control Knob for Easy and Smooth Tape Dispensing; Anti-microbial Foam Handle; Includes 1 Roll of Clear, 1-7/8" by 60 yd. HP260 High Performance Packing Tape |
Description
Tape Gun,3 In. Core,Metal/Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Paint Marker, Oil Base, Fine Point, Weather/Fadeproof, 6/ST, AST PK (UBC63720)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- NIFTY PRODUCTS Label Dispenser, 2" (DLC2)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.5" x 25ft- Black (WL-ED-NY-150-25)
- DUCK BRAND Tape Gun, 3" Wide, Green (1064012)
- DUCK BRAND Max Strength Packaging Tape Dispenser Gun, No Color (DUC284984)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH110)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- SCOTCH Manual Definite Length Dispenser (M900)
- START INTERNATIONAL External Tape Dispenser Stand, 8 In (TDSTAND08)
- ENCORE PACKAGING Dispenser, Premium, Pistol Grip3" (EP-675-3)
- Duck Brand Packing Tape Dispensers