Shop All Packing Tapes
Duck Brand
Tape Ez Start 55Yd
Mfr # 1259457
Zoro # G3904867
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1.88 in
- Tape Length 55.70 yd
- Tape Application Packing
- Tape Core Diameter 1.50 in
- Features Tear Resistant, Split Resistant; Environmentally Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1259457
- Zoro # G3904867
- UPC # 75353079584
- Country of Origin Malaysia
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 55.70 yd |
Tape Core Diameter | 1.50 in |
Details
Item | Brand EZ Start Packaging Tape with Dispenser |
Tape Color | Clear |
Tape Application | Packing |
Features | Tear Resistant, Split Resistant; Environmentally Friendly |
Standards | U.S. Postal Regulations |
Type | Packaging Tape |
Includes | Dispenser |
Description
Make taping up your package easier and more efficient with Duck® Brand Foam Handle Tape Gun. Designed for ease of use this tape gun features an adjustable tension control knob that makes it easy to apply your tape onto the box without any frustration or fatigue. Its foam handle also provides more comfort when you’re taping up multiple boxes too. Perfect for around the house or office this packing tape gun is the go-to tool for your packing mailing or moving needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Green, 1008/Pack (5463)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- DUCK BRAND Tape Crtn Clr48Mmx50Mpk6 (240975)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- DUCK BRAND MAX Packaging Tape with Dispenser, 3in Core, 1.88x54.6 yds, Clear (284982)
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- Duck Brand Packing Tape & Dispensers