Shop All Packing Tapes
Duck Brand
Tape 241513 MAX 1 7/8'' x 54 5/8 Yards Clear Packaging Tape, 6PK
Mfr # 328DUC241513
Zoro # G011514692
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 328DUC241513
- Zoro # G011514692
- Country of Origin United States
- Category Packing Tapes
Description
Seal your important belongings with this Duck Tape 241513 MAX 1 7/8'' x 54 5/8 yards clear packaging tape. This durable tape is excellent for sealing boxes and long-term storage. Its clear construction allows the user to see right through also making it great for protecting important labels.This high-performance grade tape is designed to meet U.S. Postal Service regulations and is up to 30 times stronger than acrylic tape. This tape has a durable hot melt adhesive that works to create a strong seal.Overall Dimensions:Length: 54 5/8 yardsWidth: 1 7/8''Core Diameter: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (16063)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- DUCK BRAND EZ Start Packaging Tape Dispenser, No Color (DUC07307)
- DUCK BRAND Packaging Tape, HD, 1.88"x55 yd., Clear, PK6 (CS556PK)
- DUCK BRAND HD Packing Tape, 1.88 in. x 54.6yds, 2.6mil, Clear, 8PK (DU463967)
- DUCK BRAND PAPER TAPE TAN 25YD (242828)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- Duck Brand Packing Tape & Dispensers