Shop All Anti-slip tapes, Treads & Stair Nosings
Duck Brand
STAND HERE Floor Marking Tape, Blue
Mfr # DUC105156
Zoro # G807201935
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.88"
- Color Blue
- Length 60 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DUC105156
- Zoro # G807201935
- UPC # 40074028456
- Country of Origin Mexico
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1.88" |
Length | 60 yd |
Details
Item | STAND HERE Floor Marking Tape |
Color | Blue |
Description
This multisurface, socialdistancing tape lets you easily guide people where they need to stand for their own safety and the safety of those around them Roll contains more than 100 Stand Here prints for temporarily marking those vital areas Premiumgrade, floormarking tape removes cleanly from most surfaces for up to 60 days It offers good conformability It tears easily by hand Social distancing tape works on many surfaces but is not intended for use on hardwood floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 3XL (O41008)
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- MELLOW WALK Work Shoe, Sz 11, E Foot Width, Gray, PR (482072)
- DUCK BRAND Tread Tape, 2"x5 yd., 3" Core, Black (1027475)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 2x 30' (SGT-BF-33)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- GOODYEAR Goodyear "Linear" Rubber Stair Treads - 9.75" x 29.75" (6 Pack) (10-104-020-6pk)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft, 2/case (70071667052)
- Duck Brand Anti-slip tapes, Treads & Stair Nosings