Shop All Shipping Cartons
Duck Brand
Ship Box, Self Lock, 13x9", White, PK25
Mfr # 1147639
Zoro # G7195371
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 1147639
- Zoro # G7195371
- UPC # 075353113479
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Ship Box,Self Lock,13x9",White,PK25 |
Description
Ship Box,Self Lock,13x9 In.,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- HEATHROW SCIENTIFIC Labortry Notebook, 200 Page, Grid, Blu, PK12 (HS8610B)
- ZORO SELECT Telescoping Outer Boxes, 6 1/2" x 6 1/2" x 72", Kraft, 15/Bundle (55VL53)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- ZORO SELECT Corrugated Mailers, 7" x 3" x 2", White, 50/Bundle (M732)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- KORRVU Korrvu® Retention Packaging, 7 1/2"x 5 1/2"x 2", Kraft, 1/Bundle (KOR106)
- Duck Brand Shipping & Moving Boxes