Shop All Shelving & Rack Accessories
This Product is Discontinued
Duck Brand
Shelf Liner 20"x6 ft., Black, Width: 20 IN (Discontinued)
Mfr # SUPREME EASY LINER
Zoro # G7436978
This Product is Discontinued
Key Features
- Color Black
- Material Plastic & Fabric
- Overall Height 3.5"
- Overall Width 20"
- Width 20 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # SUPREME EASY LINER
- Zoro # G7436978
- UPC # 75353938577
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 3.5" |
Overall Width | 20" |
Width | 20 IN |
Length | 3.5 IN |
Height | 3.5 IN |
Overall Length | 3.5" |
Size | 20 in. x 6 ft |
Details
Item | Shelf Liner |
Color | Black |
Material | Plastic & Fabric |
Color Description | Black |
Weight | 1.14 LB |
Net Weight | 1.14 lb |
Description
Black,20"x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.