Shop All Shelving & Rack Accessories
This Product is Discontinued
Duck Brand
Shelf Liner 20"x15 ft., White, (Discontinued)
Mfr # PEEL & STICK ADHESIVE LAMINATE
Zoro # G7184661
This Product is Discontinued
Key Features
- Color White
- Material Plastic & Adhesive
- Overall Height 1.75"
- Overall Width 20"
- Overall Length 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # PEEL & STICK ADHESIVE LAMINATE
- Zoro # G7184661
- UPC # 75353221136
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.75" |
Overall Width | 20" |
Overall Length | 1.75" |
Length | 1.75 IN |
Height | 1.75 IN |
Width | 20 IN |
Size | 20 in. x 15 ft |
Details
Item | Shelf Liner |
Color | White |
Material | Plastic & Adhesive |
Color Description | White |
Weight | 0.974 LB |
Net Weight | 0.974 lb |
Description
White,20 In.x15ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.