Shop All Shelving & Rack Accessories
Duck Brand
Peel & Stick Adhesive Laminate 18"x24 ft., Clear,
Mfr # PEEL & STICK ADHESIVE LAMINATE
Zoro # G7184865
original price:
$9.59
14% off
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic & Adhesive
- Overall Height 1.75"
- Overall Width 1.75"
- Overall Length 18.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # PEEL & STICK ADHESIVE LAMINATE
- Zoro # G7184865
- UPC # 75353222201
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.75" |
Overall Width | 1.75" |
Overall Length | 18.125" |
Length | 18.125 IN |
Width | 1.75 IN |
Height | 1.75 IN |
Size | 18 in. x 24 ft |
Details
Item | Clear,18"x24ft. |
Color | Clear |
Material | Plastic & Adhesive |
Weight | 1.06 LB |
Color Description | Clear |
Net Weight | 1.06 lb |
Description
Clear,18 In.x24ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 14928012 6Qt See Latching Box - Pack of 12 (DW593116)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Red (QP1887RD)
- AKRO-MILS Plastic Tip-Out Bin Beige (06704)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- DUCK BRAND Peel & Stick Adhesive Laminate 12"x36 ft., Clear, (PEEL & STICK ADHESIVE LAMINATE)
- WILLIAMS Williams Hand Ratchet Round 11-5/16"L x 1/2" Drive (S-52A)
- GLOBAL INDUSTRIAL Steel Deck Support 24, 3PK (23CP24D3)
- FINE-LINE 5 ft. x 20 in. Original Cushion Grip Taupe Non Adhesive Shelf Liner (FI148034)
- OBECO ObeCo OBPR-TWP-816SFRAME Framed Mesh Net - 8" x 16", Black (OBPR-TWP-816SFRAME)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- DC CARGO E-Track Adapter Strap, 2PK (27ETAS-2)
- Duck Brand Shelving & Rack Accessories