Shop All Shelving & Rack Accessories
Duck Brand
Peel & Stick Adhesive Laminate 12"x36 ft., Clear,
Mfr # PEEL & STICK ADHESIVE LAMINATE
Zoro # G7184637
original price:
$7.29
6% off
new price: $6.79
/ea
Sold in multiples of 6 for $40.74
$40.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic & Adhesive
- Overall Height 2.1"
- Overall Width 12"
- Length 2.1 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # PEEL & STICK ADHESIVE LAMINATE
- Zoro # G7184637
- UPC # 75353223215
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.1" |
Overall Width | 12" |
Length | 2.1 IN |
Width | 12 IN |
Overall Length | 2.1" |
Height | 2.1 IN |
Size | 12 in. x 36 ft |
Details
Item | Peel & Stick Adhesive Laminate |
Color | Clear |
Material | Plastic & Adhesive |
Color Description | Clear |
Weight | 0.996 LB |
Net Weight | 0.996 lb |
Description
Clear,12 In.x36ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- WILTON Idler Drum Shaft (5508461)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 14 in. L 160 lb (180 WH 14)
- ECONOCO Semi-Gloss Hook 6", Black, 96PK (EBL/H6)
- HOME-COMPLETE Home-Complete HC-2104 Shoe Rack with 5 Shelves-Five Tiers for 30 Pairs (HC-2104)
- ECONOCO Pipeline, Nesting Table Frame Only, Large (PSNTL)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- OBECO ObeCo OBPR-TWP-816SFRAME Framed Mesh Net - 8" x 16", Black (OBPR-TWP-816SFRAME)
- TECHNIBILT SHELVING SYSTEMS Post Extender (TRBCON)
- Duck Brand Shelving & Rack Accessories