Shop All Packing Tapes
Duck Brand
Packaging Tape with Dispenser, 1.88 in.
Mfr # 1259457
Zoro # G4070949
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 55.5 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1259457
- Zoro # G4070949
- UPC # 075353079584
- Country of Origin Malaysia
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 55.5 yds |
Tape Core Diameter | 1-1/2 in |
Length | 55.5 yd. |
Width | 1-7/8" |
Size | 1.88" x 55.5 yds |
Details
Item | Packaging Tape with Dispenser,1.88 in. |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Color | Clear |
Tensile Strength | Not Specified |
Features | (1) One-Handed Dispenser Included; Unrolls Smoothly, Easily and Quietly; Strong Adhesion Provides a Long-Lasting Hold |
Includes | (1) Dispenser |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Acrylic |
Retroreflective Grade | Heavy-Duty |
Description
Packaging Tape with Dispenser,1.88 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- LOONEY LABS Nanofictionary Card Game (079)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- DUCK BRAND EZ Start Packaging Tape Dispenser, No Color (DUC07307)
- DUCK BRAND PAPER TAPE TAN 25YD (242828)
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- Duck Brand Packing Tape & Dispensers