Shop All Packing Tapes
Duck Brand
Packaging Tape with Dispenser
Mfr # 07364
Zoro # G4071457
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 60 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 07364
- Zoro # G4071457
- UPC # 075353073643
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 60 yds |
Tape Core Diameter | 3 in |
Length | 60 yd. |
Width | 1-7/8" |
Size | 1.88" x 60 yds |
Details
Item | Packaging Tape with Dispenser |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Thickness | 3.1 mil |
Color | Clear |
Tensile Strength | Not Specified |
Features | (1) Dispenser Included; Heavy-Duty Adhesive Provides a Long-Lasting Hold On Boxes; For Use in A Mail Room or Warehouse |
Standards | Meets U.S. Postal Regulations |
Includes | (1) Dispenser |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Acrylic |
Finish | Gloss |
Description
Packaging Tape with Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Heavy-Duty, Cp, 3/8", PK1000 (35318)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- BSC PREFERRED 36 x 36'' White Corrugated Sheets, 5PK (SP3636W)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- DUCK BRAND Packaging Tape, 1.88x109.3yds, 2.6mil, Clear 6PK (DUC299016)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x55Yd, 6RL/PK, Clear 6PK (DUC240053)
- DUCK BRAND Packaging Tape, Sealing, 2 in.x 60 yd., Tan (HP260T)
- DUCK BRAND Tape Ez Start 55Yd (1259457)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- Duck Brand Packing Tape & Dispensers