Shop All Packing Tapes
Duck Brand
Packaging Tape with Dispense, 2 in.x22 yd
Mfr # 07307
Zoro # G4070930
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 22.2 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 07307
- Zoro # G4070930
- UPC # 075353073070
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 22.2 yds |
Tape Core Diameter | 1-1/2 in |
Length | 22.2 yds |
Width | 1.88" |
Size | 1.88" x 22.2 yds |
Details
Item | Packaging Tape with Dispense,2 in.x22 yd |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Tensile Strength | 31 lb/in |
Features | Non-Refillable Dispenser |
Includes | (1) Dispenser |
Material | Plastic |
Color | Clear |
Thickness | 2.6 mil |
Tape Paper Weight | 0.2 lbs |
Standards | Meets U.S. Postal Regulations |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Acrylic |
Finish | Gloss |
Description
Packaging Tape with Dispense,2 in.x22 yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00754, 5 x 7-1/2", Pack of 25 (7278200754)
- ZORO SELECT 18" x 16" Open Poly Bags, 2 mil, Clear, PK 500 (5DGZ0)
- DYMO Tape, Ind, Vnyl, 3/4""-Bk/Oe (DYM18436)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- DUCK BRAND Pack Tape Ezstart 60Yd (299002)
- DUCK BRAND DISPENSER GUN 2"" TAPE (394600)
- DUCK BRAND Packing Tape, 1.88x54.7Yds., 24/CT, Clear 4PK (DUC393730)
- DUCK BRAND EZ Start Carton Sealing Tape- 1.88quot; x 60 yards- 3quot; Core- Clear (DU30671)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- Duck Brand Packing Tapes