Shop All Packing Tapes
Duck Brand
Packaging Tape, HD, 1.88"x55 yd., Clear, PK6
Mfr # CS556PK
Zoro # G6429249
product price: $26.49
/pk 6, $4.42/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 55 yds
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # CS556PK
- Zoro # G6429249
- UPC # 075353072950
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 55 yds |
Tape Core Diameter | 3 in |
Length | 55 yd. |
Width | 1-7/8" |
Size | 1.88" x 55 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Color | Clear |
Tensile Strength | 31 lb/in |
Material | Acrylic |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Acrylic |
Retroreflective Grade | Heavy-Duty |
Product Type | Packaging Tape,HD,1.88"x55 yd.,Clear,PK6 |
Finish | Gloss |
Description
Packaging Tape,HD,1.88 In.x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Pallet Stretch Wrap 15'x80x1500', PK4 (PSF02)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Fuchsia, 500PK (00100)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- AVERY UltraDuty GHS Chemical Labels, Laser, Wht (60517)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- DUCK BRAND Tape Ez Start 55Yd (1259457)
- DUCK BRAND HD Packing Tape, 1.88 in. x 54.6yds, 2.6mil, Clear, 8PK (DU463967)
- DUCK BRAND Packaging Tape, 1.88x109.3yds, 2.6mil, Clear 6PK (DUC299016)
- DUCK BRAND DISPENSER GUN 2"" TAPE (394600)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- Duck Brand Packing Tapes