Shop All Packing Tapes
Duck Brand
Packaging Tape, 2x60, HP260, Clear, PK36
Mfr # 1288647
Zoro # G6429501
product price: $261.99
/pk 36, $7.28/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 60 yds
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1288647
- Zoro # G6429501
- UPC # 075353076088
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 60 yds |
Tape Core Diameter | 3 in |
Length | 60 yds |
Width | 1.88" |
Size | 1.88" x 60 yds |
Details
Item | Packaging Tape,2x60,HP260,Clear,PK36 |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Color | Clear |
Tape Paper Weight | 18.85 lbs |
Thickness | 3.1 mil |
Standards | Meets U.S. Postal Regulations |
Material | Plastic |
Features | Non-yellowing |
Tensile Strength | 35 lb/in |
Adhesive Material | Acrylic |
Product Type | Packaging Tape,2x60,HP260,Clear,PK36 |
Description
Packaging Tape,2x60,HP260,Clear,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- NUDELL Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- DUCK BRAND MAX Packaging Tape with Dispenser, 3in Core, 1.88x54.6 yds, Clear (284982)
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- DUCK BRAND Packaging Tape, 2 in. x 60 yd., Clear (HP260C)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Red, 24/Case (T90522R)
- Duck Brand Packing Tape & Dispensers