Shop All Packing Tapes
Duck Brand
Packaging Tape, 2 in. x 60 yd., Clear
Mfr # HP260C
Zoro # G4070897
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 60 yds
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # HP260C
- Zoro # G4070897
- UPC # 075353073865
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 60 yds |
Tape Core Diameter | 3 in |
Length | 60 yd. |
Width | 2" |
Size | 1.88" x 60 yds |
Details
Item | Packaging Tape,1.88 in. x 54.6 yd.,Clear |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Tensile Strength | Not Specified |
Color | Clear |
Standards | Meets U.S. Postal Regulations |
Features | Non-yellowing |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Acrylic |
Product Type | Packaging Tape,1.88 in. x 54.6 yd.,Clear |
Finish | Gloss |
Description
Packaging Tape,1.88 in. x 54.6 yd.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO FAST Staples Duo-Fast Staples-5M Bx (5010C)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 12", Kraft, 25/Bundle (11R336)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- DUCK BRAND Packaging Tape, 2x60, HP260, Clear, PK36 (1288647)
- DUCK BRAND Packaging Tape, Sealing, 2 in.x 60 yd., Tan (HP260T)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- DUCK BRAND MAX Packaging Tape with Dispenser, 3in Core, 1.88x54.6 yds, Clear (284982)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- DUCK BRAND Packaging Tape, HD, 1.88"x55 yd., Clear, PK6 (CS556PK)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- Duck Brand Packing Tapes