Shop All Packing Tapes
Duck Brand
Packaging Tape, 1.88" x 109 yd., Clear, PK6
Mfr # 299016
Zoro # G6429285
product price: $60.69
/pk 6, $10.12/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 109.3 yds
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 299016
- Zoro # G6429285
- UPC # 075353074008
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 109.3 yds |
Tape Core Diameter | 3 in |
Length | 109 yd. |
Width | 1-7/8" |
Size | 1.88"x 109.3 yds |
Details
Item | Packaging Tape,1.88" x 109 yd.,Clear,PK6 |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Shape | Continuous Roll |
Tensile Strength | Not Specified |
Color | Clear |
Features | Adhesive, Heavy Duty |
Standards | Meets U.S. Postal Regulations |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Acrylic |
Description
Packaging Tape,1.88 In. x 109 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- SMEAD Cover Binder, Blue (81050)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- DUCK BRAND Packaging Tape, 2 in. x 60 yd., Clear (HP260C)
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- DUCK BRAND Packaging Tape, Sealing, 2 in.x 60 yd., Tan (HP260T)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- DUCK BRAND Tape Ez Start 55Yd (1259457)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- BAZIC PRODUCTS Bazic 1.89 in. x 3960 in. Clear Packing Tape- Pack of 36 (921)
- Duck Brand Packing Tape & Dispensers