Shop All Double Sided Foam Tapes
Duck Brand
Mounting Tape, Foam, Permanent, 3/4"x36 yd.
Mfr # 1289275
Zoro # G6429495
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Length 36 yds
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1289275
- Zoro # G6429495
- UPC # 075353015636
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Width | 0.75" |
Length | 36 yds |
Details
Item | Mounting Tape,Foam,Permanent,3/4"x36 yd. |
Number of Adhesive Sides | 2 |
Description
Mounting Tape,Foam,Permanent,3/4 In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry Wet Patch 208R Series HE208061 Roof Cement, 3.5 gal Can (HE208061)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-838 2 Gallon Clear Heavy Duty Adhesive (17104113024)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Black, Acrylic Base (W11005010)
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 492140 (492140)
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- DUCK BRAND Max Strength Double-Sided Gel Tape (DUC287264)
- DUCK BRAND MOUNTNG TAPE EXTRM 60"" (285337)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- POLYKEN Double Sided Tape (105C)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- Duck Brand Double Sided Foam Tapes