Shop All Repair Putties
Duck Brand
Mounting Putty, Removable, 56G, 48/CT, White, PK12
Mfr # DUCPTY2CT
Zoro # G002500543
product price: $31.89
/pk 12, $2.66/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adhesive Putty
- Container Type Pack
- Color White
- Application Poster; Chart; Decoration
- Standards ASTM-4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DUCPTY2CT
- Zoro # G002500543
- Country of Origin United States
- Category Repair Putties
Details
Item | Poster Mounting Putty |
Type | Adhesive Putty |
Container Type | Pack |
Color | White |
Application | Poster; Chart; Decoration |
Standards | ASTM-4236 |
Description
Poster Putty offers a temporary, reusable alternative to nails, screws, staples and glue. Designed for removability, the putty won't damage your walls and removes cleanly from a variety of surfaces. Poster putty is great for around the house or apartment, dorm rooms, classrooms and even the office - wherever you don't want to leave a mark while showing off your style and personality. Use to hang up photos, notes, posters or decorations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- ECLECTIC PRODUCTS Construction Adhesive, FRP Series, clear, 10.2 oz, Cartridge (252012)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- POLYKEN PE Film Tape, White, 48mm x 55m, Pinked (757)
- DUCK BRAND Mounting Putty, Removable, 56G, 4/PK, White, PK4 (DUCPTY2)
- DUCK BRAND Removable Poster Putty, 2 oz. (PTY-2)
- THRIFCO PLUMBING PLUMBERS PUTTY 14oz BLACK SWAN (6312011)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black Fixmaster(R) (432774)
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube (045770)
- DEVCON Plastic Steel Liquid (B) 4 lb (10220)
- Duck Brand Repair Putties