Shop All Packing Tapes
Duck Brand
MAX Packaging Tape with Dispenser, 3in Core, 1.88x54.6 yds, Clear
Mfr # 284982
Zoro # G101860395
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Crystal Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 284982
- Zoro # G101860395
- UPC # 75353291092
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Length | 54.6 yds |
Width | 1.88" |
Size | 1.88" x 54.6 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Crystal Clear |
Thickness | 3.1 mil |
Tape Paper Weight | 0.3 lbs |
Features | With Economy Reusable Dispenser |
Material | Plastic |
Tensile Strength | 38 lb/in |
Color | Crystal Clear |
Retroreflective Grade | Heavy-Duty |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Hot Melt Synthetic Rubber |
Includes | (1) Dispenser |
Description
Duck Max Strength® Packing Tape offers premium quality for all of your heavy-duty shipping, moving and storage needs. Stronger and more durable than ordinary tapes, this packing tape is designed to seal even the heaviest boxes safely and securely to help prevent items inside from being damaged during delivery. This clear packing tape offers superior quality whether you’re on the move or shipping boxes from the home or office. And, its tough adhesion makes it perfect for protecting and storing your belongings all year round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-450F (RK-18F-KF-450F)
- RUBBERMAID Tray Cutly 5 Comp White (2919-RD WHT)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- GEN BAG, GRCRY, PPR, HD, 500, KFT (GX10500)
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- DUCK BRAND HP 235 Hot Melt Packaging Tape, 6PK (DUC242763)
- DUCK BRAND Packaging Tape, 2.6mil, 1-7/8"x54.6yds., 4/PK, Clear 6PK (DUC280068)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- INTERTAPE 510 Clr 72Mmx100M Ipg, Pk24 (N8228)
- Duck Brand Packing Tape & Dispensers