Shop All Duct Tapes
Duck Brand
Max Duct Tape, 1.88" x 35 yd., Black
Mfr # 240867
Zoro # G6429425
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 1.88"
- Duct Tape Length 35 yd.
- Color Black
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 240867
- Zoro # G6429425
- UPC # 075353340271
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 35 yd. |
Details
Tape Color Family | Black |
Color | Black |
Item | Max Duct Tape,1.88" x 35 yd.,Black |
Number of Adhesive Sides | 1 |
Description
Max Duct Tape,1.88 In. x 35 yd.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Threadlocker Gel 0.35Oz (27010)
- LOCTITE Mixing Nozzle, White, 8-13/16 in (720174)
- QUIKRETE Anchoring Cement, 10 lb (124511)
- LOCTITE Re-New K/B Caulk 3.3Oz (2158772)
- DUCK BRAND Duck Tape 1.88 In. x 20 Yd. Colored Duct Tape, Brown (1304965)
- DUCK BRAND Duck Tape Brown 5Yd (285437)
- DUCK BRAND Max Duct Tape, 1.88" x 35 yd., White (240866)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- DUCK BRAND Duct Tape Chrome 15Yd (1303158)
- DUCK BRAND TAPE, DUCT, SPEC, 1.88X20, CLR (DUC241380)
- TAPE LOGIC Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black (T98718B1PK)
- Duck Brand Duct Tapes