Shop All Patient Transport
Duck Brand
Mattress Cvr Tw/Full
Mfr # 1140235
Zoro # G700542074
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84 in
- Width 53 in
- Height 12 in
- Thickness 39.4 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1140235
- Zoro # G700542074
- UPC # 75353117279
- Country of Origin United States
- Category Patient Transport
Dimensions
Length | 84 in |
Width | 53 in |
Height | 12 in |
Details
Item | Mattress Cover |
Thickness | 39.4 mil |
Color | Clear |
Material | Plastic |
Features | Durable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- ENERPAC Hf Series Hydraulic Oil, 1 Gal Can, Mild Petroleum, Liquid, Blue (HF-101)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- MABIS MABIS 524-1816-1999 HealthSmart Bariatric Bath Seat with BactiX; With Back (524-1816-1999)
- Duck Brand Patient Transport