Shop All Masking Tapes
Duck Brand
FROGTAPE Performance Grade Masking Tape, 3 in. Core, 0.94 in. x 60 yds, Light Blue, 48PK
Mfr # 105327
Zoro # G808997134
product price: $371.99
/pk 48, $7.75/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Light Blue
- Tape Length 60 yds
- Thickness 6.4 mil
- Tape Core Diameter 3"
- Tape Backing Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 105327
- Zoro # G808997134
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 60 yds |
Tape Core Diameter | 3" |
Details
Tape Color | Light Blue |
Thickness | 6.4 mil |
Item | Tapes |
Tape Backing Material | Crepe Paper |
Adhesive | Rubber |
Standards | Meets or Exceeds ASTM D 6123/D 6123M-97 |
Retroreflective Grade | Medium-Duty |
Description
The FrogTape performance masking tape is engineered for professional results in challenging marine, automotive, transportation, and other applications where industrial coatings are applied. Smooth, conformable, and durable, this FrogTape masking tape adheres to multiple industrial surfaces and withstands abuse, even high temperatures up to 325 Degrees F and bake cycles for up to 30 minutes. When the job is done, the tape removes cleanly and easily for professional results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Spray Applicator Gun, Black, 46 in (7565070233)
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio (08190)
- NMC Tape, Barricade, Danger, 3 Mil 3"x1000ft (PT16)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- DUCK BRAND 0.7 in. W X 60 yd L Beige High Strength Masking Tape (286501)
- DUCK BRAND Paint Tape 1.88X60Yd Blu (240195)
- DUCK BRAND 1.41 in. W X 60 yd L Beige Regular Strength Masking Tape (286503)
- ASSOCIATED PAINT Associated Paint 80-400-4 1 Quart Clear Masking Liquid H2O (839793000016)
- Duck Brand Masking Tapes