Shop All Electrical Tapes
Duck Brand
Electrical Tape, 0.75 in x 12 yd., PK6
Mfr # 280303
Zoro # G4071131
product price: $5.15
/pk 6, $0.86/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to -10 Degrees C
- Material Vinyl Backing
- Tape Tensile Strength Not Specified
- Width 3/4"
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 280303
- Zoro # G4071131
- UPC # 075353072066
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 12 ft. |
Details
Performance Temp. | Up to -10 Degrees C |
Material | Vinyl Backing |
Tape Tensile Strength | Not Specified |
Features | Abrasion-Resistant Backing to Keep Wires Well Insulated; Meets and Conforms to UL and CSA Building Codes |
Item | Electrical Tape,0.75 in x 12 yd.,PK6 |
Tape Thickness | 7 mil |
Description
Electrical Tape,0.75 in x 12 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Green Transition Cement For ABSPVC 32 oz (30926V)
- SCAPA NORTH AMERICA Scapa 2" X 60 Yrd White Pe Tape Pinked Edges 24Rls/Case Pk (SAP 152604)
- LOCTITE Mixing Nozzle, Blue, White, - Mixing Ratio, 3 PK (1100963)
- SEACHOICE Boat Striping Tape, Black, 3" x 50' (77927)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- DUCK BRAND Duck 07205 Vinyl Electrical Tape; 5 Pack (606803)
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape (299020)
- DUCK BRAND 3/4 in. W X 66 ft. L Orange Vinyl Electrical Tape (299005)
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (299018)
- ANCHOR 102-1-2X520PTFE-YEL 0.5 x 520 in. Gas Line Thread Sealant Tapes Yellow (102-1/2X520PTFE-YEL)
- Duck Brand Electrical Tapes