Shop All Duct Tapes
Duck Brand
Duct Tape, Us Flag, 10 yd.
Mfr # DUC283046
Zoro # G4070860
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88"
- Duct Tape Length 10 yd.
- Duct Tape Grade Heavy Duty
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DUC283046
- Zoro # G4070860
- UPC # 075353271988
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 10 yd. |
Details
Duct Tape Grade | Heavy Duty |
Item | Duct Tape,Us Flag,10 yd. |
Number of Adhesive Sides | 1 |
Description
Duct Tape,Us Flag,10 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Biscuit, Acrylic Polymer Base (18916)
- 3M Yellow Duct Tape 3920-YL, 1.88"x20yd, PK12 (3920-YL)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Gray, Hybrid Base (GC66102)
- DUCK BRAND Duct Tape Chrome 15Yd (1303158)
- DUCK BRAND Duct Tape Lime Xfct 15Yd (1265018)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., Black (392875)
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- DUCK BRAND Max Duct Tape, 1.88" x 35 yd., White (240866)
- DUCK BRAND Duct Tape, 1.88" x 45 yd., Silver (B-450-12)
- ADFORS FibaTape FDW8659-U Fiberglass Mesh Joint Tape; Yellow - 1.88 in. x 150 ft. (134671)
- Duck Brand Duct Tapes