Shop All Duct Tapes
Duck Brand
Duct Tape Pnk Xfct 15Yd
Mfr # 1265016
Zoro # G9032227
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88 in
- Duct Tape Length 15 yd
- Color Neon Pink
- Type Duct Tape
- Features Easy Tear, Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 1265016
- Zoro # G9032227
- UPC # 75353035092
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88 in |
Duct Tape Length | 15 yd |
Details
Color | Neon Pink |
Item | X-Factor Funky Flamingo Duct Tape |
Type | Duct Tape |
Features | Easy Tear, Heavy Duty |
Description
Available in a vibrant assortment of colors Black Duck Tape Brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Duck Tape colors to coordinate and match your latest fix around the house decorate and customize your space or even make a colorful DIY wallet or rose. With the same trusted quality and durability as original Duck Tape Brand Duct Tape you can even use it for heavy-duty outdoor use gardening bundling labeling and color-coding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive, DP6310NS Series, Green, Dual-Cartridge (DP6310NS)
- DAP Hydraulic Cmnt 10Lb (14090)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- HENRY Roof Leak Repair, 5 gal, Pail, Black (HE208071)
- DUCK BRAND Duck Max Extr1.88In 20Yd (241635)
- DUCK BRAND Duct Tape Org Xfct 15Yd (1265019)
- DUCK BRAND Max Duck Tape 45Yd Slvr (240201)
- DUCK BRAND TAPE, DUCT, SPEC, 1.88X20, CLR (DUC241380)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., Black (392875)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- Duck Brand Duct Tapes