Shop All Duct Tapes
Duck Brand
Duct Tape, 1.88 in.x20 yd., Yellow
Mfr # 519615
Zoro # G4071271
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Tensile Strength 22 lb/in
- Color Yellow
- Thickness 9 mil
- Length 20 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 519615
- Zoro # G4071271
- UPC # 075353037010
- Country of Origin United States
- Category Duct Tapes
Dimensions
Length | 20 yds |
Width | 1.88" |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 22 lb/in |
Color | Yellow |
Item | Duct Tape,1.88 in.x20 yd.,Yellow |
Thickness | 9 mil |
Number of Adhesive Sides | 1 |
Description
Duct Tape,1.88 in.x20 yd.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK12 (FP 097)
- SCOTCH Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz (MMMAD114)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- DUCK BRAND Duck 241534 1.88 x 30 Yards T-REX White Duct Tape (241534)
- DUCK BRAND Duct Tape, 1.88 in.x15 yd., Neon Pink (868088)
- DUCK BRAND Duck Max Extr1.88In 20Yd (241635)
- DUCK BRAND Max Duck Tape 45Yd Slvr (240201)
- DUCK BRAND 442060 1.41 x 42 in. Cloth Carpet Tape (DU574736)
- DUCK BRAND Ducttape 20Yd Beige (283264)
- MANC0 Duck Professional Grade 3/4 in. W X 66 ft. L Yellow Vinyl Electrical Tape (299017)
- Duck Brand Duct Tapes