Shop All Duct Tapes
Duck Brand
Duct Tape, 1.88 in.x20 yd., White
Mfr # 392873
Zoro # G4071280
original price:
$11.25
52% off
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Tensile Strength 22 lb/in
- Color White
- Width 1.88"
- Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 392873
- Zoro # G4071280
- UPC # 075353035078
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 1.88" |
Length | 20 yds |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 22 lb/in |
Color | White |
Item | Duct Tape,1.88 in.x20 yd.,White |
Thickness | 9 mil |
Number of Adhesive Sides | 1 |
Description
Duct Tape,1.88 in.x20 yd.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- POLYKEN Cargo-Pit Seam Tape, 3x36 yd, 7 mil, White (296FR)
- 3M Electrical Insulation Putty, 5 ft, PK12 (SCOTCHFIL)
- 3M Water Contact Ind. Tape, Cir, 5mm, PK100 (5557)
- DUCK BRAND Duct Tape 1.88X55Yd Econ (1118393)
- DUCK BRAND 442060 1.41 x 42 in. Cloth Carpet Tape (DU574736)
- DUCK BRAND Duck Tape Beige 5Yd (285435)
- DUCK BRAND Duct Tape Chrome 15Yd (1303158)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Silver (761288)
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- KEENEY MFG T-Rex Duct Tape 30Yd (241358)
- Duck Brand Duct Tapes