Shop All Duct Tapes
Duck Brand
Duct Tape, 1.88 in.x20 yd., Red
Mfr # 392874
Zoro # G4071299
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Tensile Strength 22 lb/in
- Color Red
- Length 20 yds
- Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 392874
- Zoro # G4071299
- UPC # 075353035061
- Country of Origin United States
- Category Duct Tapes
Dimensions
Length | 20 yds |
Width | 1.88" |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 22 lb/in |
Color | Red |
Item | Duct Tape,1.88 in.x20 yd.,Red |
Thickness | 9 mil |
Number of Adhesive Sides | 1 |
Description
Duct Tape,1.88 in.x20 yd.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive, DP6310NS Series, Green, Dual-Cartridge (DP6310NS)
- DOW Air Sealing Spray Foam Sealant, 12 oz, Aerosol Can (157859)
- RED DEVIL Silicone Caulk, Architectural Grade, 2.8 Fl Oz (83 Ml) Tube (820)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Polymer Base (43991)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- DUCK BRAND Ducttape 20Yd Beige (283264)
- DUCK BRAND TAPE, DUCT, SPEC, 1.88X20, CLR (DUC241380)
- DUCK BRAND METAL REPAIR TAPE 10YD (280416)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- DUCK BRAND Duct Tape 1.88X55Yd Econ (1118393)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- Duck Brand Duct Tapes