Shop All Duct Tapes
Duck Brand
Duct Tape, 1.88 in.x20 yd., Black
Mfr # 392875
Zoro # G4071308
original price:
$6.95
5% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Tensile Strength 22 lb/in
- Color Black
- Width 1.88"
- Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 392875
- Zoro # G4071308
- UPC # 075353035054
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 1.88" |
Length | 20 yds |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 22 lb/in |
Color | Black |
Item | Duct Tape,1.88 in.x20 yd.,Black |
Thickness | 9 mil |
Number of Adhesive Sides | 1 |
Description
Duct Tape,1.88 in.x20 yd.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Alum Gry 2320 Caulk (GC67102)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- WW HENRY ADHESIVE RESLBLE BOND PRESS 4G (12636)
- 3M Cloth Tape, 1 In x 5 yd, 5.6 mil, Brown (5451)
- DUCK BRAND Max Duck Tape 45Yd Slvr (240201)
- DUCK BRAND Duck Tape Beige 5Yd (285435)
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- DUCK BRAND Duct Tape Aqua 20Yd (1265020)
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- DUCK BRAND Duct Tape Org Xfct 15Yd (1265019)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (2280)
- Duck Brand Duct Tapes