Shop All Duct Tapes
Duck Brand
Duct Tape, 1.88 in.x15 yd., Orange
Mfr # 868090
Zoro # G4071326
product price: $10.75
/ea
Sold in multiples of 2 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Tensile Strength 22 lb/in
- Color Neon Orange
- Width 1.88"
- Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 868090
- Zoro # G4071326
- UPC # 075353035115
- Country of Origin United States
- Category Duct Tapes
Dimensions
Width | 1.88" |
Length | 15 yds |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 22 lb/in |
Color | Neon Orange |
Item | Duct Tape,1.88 in.x15 yd.,Orange |
Thickness | 9 mil |
Number of Adhesive Sides | 1 |
Description
Duct Tape,1.88 in.x15 yd.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 1.5" x 1.5", Clear, 20 mil, 100PK (4905)
- WHITE LIGHTNING Sealant Heat Frblck Ltx 10Oz (W44017010)
- ALEX PLUS DAP Clear Acrylic Latex All Purpose Caulk 10.1 oz (18156)
- LOCTITE Threadlocker, LOCTITE 079 (Letter Grade EV), Purple, Low Strength, Liquid, 50 mL (195895)
- DUCK BRAND Duck 241534 1.88 x 30 Yards T-REX White Duct Tape (241534)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- DUCK BRAND Duct Tape Org Xfct 15Yd (1265019)
- DUCK BRAND Duck Tape Brown 5Yd (285437)
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- POLYKEN Fire Retardant Duct Tape, White, 3 in. W (225FR-3)
- Duck Brand Duct Tapes