Shop All Duct Tapes
Duck Brand
Duck Max Extr1.88In 20Yd
Mfr # 241635
Zoro # G9031822
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88 in
- Duct Tape Length 20 yd
- Color Silver
- Type Duct Tape
- Features Heavy Duty, Long Lasting; Water Resistant, Water Proof, Weather Resistant, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 241635
- Zoro # G9031822
- UPC # 75353308738
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88 in |
Duct Tape Length | 20 yd |
Details
Color | Silver |
Item | MAX Strength Weather Duct Tape |
Type | Duct Tape |
Features | Heavy Duty, Long Lasting; Water Resistant, Water Proof, Weather Resistant, UV Resistant |
Description
Duck Max StrengthTM Clean Removal Duct Tape we've eliminated the potential for sticky residue left behind on surfaces once the tape is removed. It's great for temporary applications when you want the aggressive adhesion of duct tape without the messy residue that's normally left behind. Use this tape in your home office or classroom for securing cords and mats or even use outdoors. This duct tape's waterproof backing provides long-lasting durability for outdoor DIY or repair projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 345 Patch n' Level Premixed Patch 1QT (345 1QT)
- FAMOWOOD Wood Filler, 1 gal, Pail, Fir-Maple (40002118)
- DAP Dynaflex Ultra Clay Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818214)
- BLACK SWAN Big Blue 1/4 pt. (02070)
- DUCK BRAND Duck Tape Slv1.88In 20Yd (241637)
- DUCK BRAND Duct Tape Org Xfct 15Yd (1265019)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Silver (761288)
- DUCK BRAND Duct Tape Pnk Xfct 15Yd (1265016)
- DUCK BRAND METAL REPAIR TAPE 10YD (280416)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- Duck Brand Duct Tapes