Shop All Adhesive Hooks
Duck Brand
Duck EasyMounts Medium J-Hook, 15 lb Capacity, Matte White
Mfr # 287391
Zoro # G306439761
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Height 3.5"
- Width 1.81"
- Depth 1.61"
- Mounting EasyMounts
- Capacity 15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 287391
- Zoro # G306439761
- UPC # 75353143667
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3.5" |
Width | 1.81" |
Depth | 1.61" |
Details
Hook Item | Hangers/Hooks |
Mounting | EasyMounts |
Capacity | 15 lbs |
Includes | Mounting Hardware |
Hook Color | Matte White |
Number of Hangers/Hooks | 1 |
Description
Great for organizing, the Duck EasyMounts interior drywall J-hook conquers even heavy hanging needs. Sports equipment, step stools, and overstuffed backpacks are no match for this innovative mounting system. Each J-hook securely holds up to 15 lbs of weight in designer-approved styles and installs in drywall within seconds so you can quickly relax and enjoy the display—just stick, pin, and slide. The universal hanging system allows you to easily switch to another EasyMounts interior solution in seconds without moving the base. No sweat, no damage, just pure flexibility. Plus, the entire system is completely removable, and only three pinholes remain, which is much less damage than wall anchors or adhesive hanger mishaps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- SCHLAGE COMMERCIAL Cam L583477 (L583477)
- DELTANA Mail Slot 13-1/8" With Interior Flap Black (MS212U19)
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- DUCK BRAND EasyMounts Medium J-Hook, Medium, 15 lb Capacity, Matte Black, 1 Hook (287390)
- DUCK BRAND Duck EasyMounts Small Picture Hanger, 15 lb Capacity, Gray, 2 Hangers (287393)
- DUCK BRAND Duck EasyMounts Medium Hook, Fiberglass, 50 lb Capacity, Black (287214)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- COMMAND Double Point Hook (17036BN-ES)
- COMMAND Single Point Hook, PK6 (17001-6ES)
- SEYMOUR MIDWEST Seymour 64999 Link Handles Display Rack (163683)
- Duck Brand Adhesive Hooks