Shop All Adhesive Hooks
Duck Brand
Duck EasyMounts Medium Hook, Fiberglass, 50 lb Capacity, Black
Mfr # 287214
Zoro # G806439797
original price:
$13.95
5% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Fiberglass
- Hook Height 5.75"
- Width 3.69"
- Depth 3"
- Mounting EasyMounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Brand
- MFR # 287214
- Zoro # G806439797
- UPC # 75353141977
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 5.75" |
Width | 3.69" |
Depth | 3" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Fiberglass |
Mounting | EasyMounts |
Includes | Mounting Hardware |
Capacity | 50 lbs |
Number of Hangers/Hooks | 1 |
Hook Color | Black |
Description
From leaf blowers and string trimmers to golf bags and camp chairs, the Duck EasyMounts heavy-duty drywall hook is perfect for hanging a variety of tools and garage equipment during your next home organization project. Each hook securely holds up to 50 lbs of weight and installs in the drywall in minutes so you can quickly get organizing: just stick, pin, and slide. The universal hanging system allows you to easily switch to another EasyMounts heavy-duty solution in seconds without moving the base. No sweat, no damage, just pure flexibility. Plus, the entire heavy-duty system offers permanent hold guaranteed to withstand the test of time in various climates, thanks to the adhesive and pin installation technology. Tool-free and easy to install, the EasyMounts hook lets you ditch the toolbox and get your mind out of the clutter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-WRITE KEY ID SLEEVE ASSRT 48PK (480101)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- KENAURD Kenaurd:#06 Key Blank (High Security) (K06KB)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- DUCK BRAND Duck EasyMounts Medium J-Hook, 15 lb Capacity, Matte White (287391)
- DUCK BRAND EasyMounts Medium J-Hook, Medium, 15 lb Capacity, Matte Black, 1 Hook (287390)
- DUCK BRAND Duck EasyMounts Small Picture Hanger, 15 lb Capacity, Gray, 2 Hangers (287393)
- COMMAND Designer Hook, Plastic, White, PK6 (17081-6ES)
- COMMAND Wire Hook, Plastic, Gray, PK2 (17065S-AWES)
- COMMAND Command Hook, Plastic, White, (17087-ES)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- Duck Brand Adhesive Hooks