Shop All Duct Tapes
Duck Brand
Duck Duct Tape
Mfr # DUC394468
Zoro # G107199277
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.88"
- Duct Tape Length 45 yd
- Material Plastic
- Color Silver
- Type Duct Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # DUC394468
- Zoro # G107199277
- UPC # 75353030110
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 45 yd |
Details
Material | Plastic |
Color | Silver |
Item | Duct Tape |
Type | Duct Tape |
Features | Heavy Duty; Adhesive; Weather Proof; Water Proof |
Description
Allpurpose duct tape is the allaround tool for temporary repairs and quick fixes around the house, garden or garage With its high adhesion and easytotear application, this workbench favorite is great for holding, seaming, sealing and bundling Its strength and conformability make this tape ideal for those difficult doityourself or construction projects that involve corners, bends and curves Allpurpose tape is ideal for use on a wide variety of repairs or fixes around the home, office or school
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.5" X 60YD)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- SHURTECH BRANDS Duck, COLOR MASKING TAPE, 3in CORE, 0.94in X 60 YDS, GREEN (240572)
- DUCK BRAND Duck Max Extr1.88In 20Yd (241635)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- DUCK BRAND Max Duck Tape 45Yd Slvr (240201)
- DUCK BRAND Duck Tape 1.88 In. x 20 Yd. Colored Duct Tape, Brown (1304965)
- DUCK BRAND Duct Tape Aqua 20Yd (1265020)
- SHURTAPE Duct Tape, 48mm x 55m, Silver, PK24 (PC 621 SIL-48mm x 55m-24 rls/cs)
- Duck Brand Duct Tapes