Shop All Electrical Tapes
Duck Brand
Duck 667 0.75 in. Black Professional Electrical Tape
Mfr # 472894
Zoro # G003956042
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 472894
- Zoro # G003956042
- Country of Origin China
- Category Electrical Tapes
Description
Features
- Weather Resistant.
- Flame Retardant.
- Color - Black.
- Size - 0.755 x 66 ft.
- Dimension - 3.25 x 3.25 x 0.75 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Black, Dia., PK24 (CP 743)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- LOCTITE Gasketsealant, Hightemp (226654)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1GAL (314 1GAL)
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- DUCK BRAND Electrical Tape, 0.75 in x 12 yd., PK6 (280303)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (299018)
- DUCK BRAND ELEC TPE 3/4""X60' 8.5MIL (393120)
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- Duck Brand Electrical Tapes