Shop All Duct Tapes
Duck Brand
Duck 528183 White Removable Duct Tape
Mfr # 4164976
Zoro # G003695217
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 4164976
- Zoro # G003695217
- UPC # 75353031902
- Country of Origin China
- Category Duct Tapes
Description
Features
- Product Type: Duct Tape
- Roll Width: 1.88 in.
- Roll Length: 10 yd.
- Color: White
- UV Resistant: Yes
- Removable: Yes
- Indoor and Outdoor: Indoor and Outdoor
- Material: Cotton/Polyester
- Removable for up to 4 weeks in direct sunlight
- Strong as traditional duct tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Protective Coating 1 Oz White Marine Epoxy Paste 010112 (54983010112)
- LOCTITE Instant Gasket 190ml AE Silicones Black (LOC40479)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- KRAZY GLUE Instant Adhesive, Krazy Glue Series, Clear, 0.07 oz, Tube (EPIKG58548R)
- DUCK BRAND Duck Tape 1.88 In. x 20 Yd. Colored Duct Tape, Brown (1304965)
- DUCK BRAND 442060 1.41 x 42 in. Cloth Carpet Tape (DU574736)
- DUCK BRAND Duct Tape, 1.88" x 45 yd., Silver (B-450-12)
- DUCK BRAND Duct Tape 1.88X55Yd Econ (1118393)
- DUCK BRAND Duct Tape Pnk Xfct 15Yd (1265016)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Realtree Camo (241744)
- 3M Vinyl Tape, 5.2 Mil, 3"x36 yds., Yellow, PK3 (T9684713PKY)
- Duck Brand Duct Tapes