Shop All Duct Tapes
Duck Brand
Duck 519615 1.88 in. x 20 Yard Yellow All Purpose Duct Tape
Mfr # 115152
Zoro # G603701035
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 115152
- Zoro # G603701035
- Country of Origin United States
- Category Duct Tapes
Description
Features
- Use For Repairs.
- Color Coding Crafts.
- Imaginative Projects.
- High Performance Strength & Adhesion Characteristics.
- Tears Easily By Hand Without Curling & Conforms To Uneven Surfaces.
- Finish - Yellow.
- Size - 1.88 in. X 20 Yard.
- Dimension - 4.25 x 4.25 x 1.88 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z PATCH E-Z Patch EZP-1295 3 lbs Blue & Gray Mini Pebble Plaster (EZP-1295)
- 3M Masking Tape, Dark Green, 2 In. x 72 Yd. (8992)
- DAP Construction Adhesive, Off White, 1 qt, Pail (25053)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- DUCK BRAND Duck 241534 1.88 x 30 Yards T-REX White Duct Tape (241534)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- DUCK BRAND TAPE, DUCT, SPEC, 1.88X20, CLR (DUC241380)
- DUCK BRAND Duck Tape 1.88 In. x 20 Yd. Colored Duct Tape, Brown (1304965)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- DUCK BRAND Duct Tape 1.88X55Yd Econ (1118393)
- 3M Vinyl Tape, 5.2 Mil, 2"x36 yds., White, PK3 (T9674713PKW)
- Duck Brand Duct Tapes