Shop All Duct Tapes
Duck Brand
Duck 519276 1.88 in. x 20 Yard Green All Purpose Duct Tape
Mfr # 163152
Zoro # G203701060
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Brand
- MFR # 163152
- Zoro # G203701060
- Country of Origin United States
- Category Duct Tapes
Description
Features
- Use For Repairs.
- Color Coding Crafts.
- Imaginative Projects.
- High Performance Strength & Adhesion Characteristics.
- Tears Easily By Hand Without Curling & Conforms To Uneven Surfaces.
- Finish - Green.
- Size - 1.88 in. X 20 Yard.
- Dimension - 1.88 x 4.25 x 4.25 in.
- Item Weight - 0.52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.7 oz, Tube (135462)
- 3M Polyester Film Tape, Silver, 3"x72yd. (3M 850 3 X 72YD - SILVER)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- DUCK BRAND Duct Tape Org Xfct 15Yd (1265019)
- DUCK BRAND METAL REPAIR TAPE 10YD (280416)
- DUCK BRAND Duck 442060 1.41 x 42 in. Cloth Carpet Tape (172869)
- DUCK BRAND Duct Tape, 1.88" x 45 yd., Silver (B-450-12)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Silver (761288)
- DUCK BRAND Ducttape 20Yd Beige (283264)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- Duck Brand Duct Tapes